Beli mesin roll di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Mesin Slip Rol Elektrikatribut:
- Motor Power (kW/V/Ph): 0.75/380/3
- Max Rolling Thickness (mm): 1.5
- ALDO Pemotong Plat 3in1Deskripsi:Fungsi:- Potong- Roll- Tekuk
- KRISBOW Mesin Potong Tekuk & Rollatribut:
- Bed Width (mm/inch): 760 (30)
- Shearing Thickness (mm): 1
- Bending Thickness (mm): 1
- Bending Angle (°): 90
- Max. Rolling Thickness (mm): 1
- Dia Of Roll (mm): 39
- Dimensions (LxWxH) (mm): 970x450x680
- DEWALT Rotary Hammer (Mesin Bor Bobok Beton)Deskripsi:These rotary hammers accept SDS-Plus (SDS+) bits, which drill smaller-diameter holes and perform lighter-duty chiseling than SDS-Max bits. They are commonly used for anchoring, concrete forming, masonry underpinning, and controlled chipping applications. Their pistol grip provides ample room for a gloved hand while keeping the tool compact for better one-handed balance than D-handle hammers. It positions the hand behind the bit to keep the tool steady and control the amount of pressure applied to the bit.
- SEKISUI Solvent Cement (Lem Pipa PVC)atribut:
- Capacity: 500ml
- Size: 500ml
- JET Mill Drillatribut:
- Frequency (Hz): 60
- Phase: 1
- Power Source: Corded
- Spindle: R8
- Spindle Taper: R8
- Future Star Rebar Machine Bendingatribut:
- Iron Diameter (mm): Round ɸ12-32, Steel Class 1 = 18-28, Steel Class 2 = 18-26
- Speed Motor (rpm): 1440
- Working Speed (rpm): 20
- Curved Radius (mm): ≥15
- Motor Power (kW/V): 4 /380
- BAILEIGH INDUSTRIAL Straight & Rotary Blade Bench ShearDeskripsi:Straight-blade bench shears make straight cuts by pressing their blades through metal sheets, thin plates, tubes, and bar stock. Sometimes called plate shears, they have an adjustable material stop that stabilizes workpieces and keeps them from deflecting upwards after the cut is made. They are commonly used to make patch panels and floor pans for automotive and HVAC applications.atribut:
- UNSPSC: 27111506
- Actuation: Hand Lever
- Adjustable Depth Stop: No
- Application: Shearing Sheet Metal
- Gauge Type: Mild Steel
- Length of Blade (inch): 4 1/4
- Material: Cast Iron
- Power Source: Manual
- Shearing Length (inch): 4 1/4
- Sheet Metal Capacity (Aluminum) (ga): 14
- Sheet Metal Capacity (Steel) (ga): 14
- Creality Printer 3DDeskripsi:3D PRINTER Creality CR-10 MAX merupakan model terbaru (upgraded) dari Creality 3D Printer dengan print area 450 x 450 x 470 mm.
- KRISBOW Electric Pipe Bender Machine (Mesin Pembengkok Pipa)atribut:
- Bending Formers (mm): 16, 19, 22, 25, 32, 38, 51, 63, 76
- Square Formers (mm): 16, 19, 22, 25, 30, 38, 40, 50
- Maximum Thickness (mm): 0.5-2
- Motor Power (kW/V/Ph): 1.5/280/3
- Packing Dimensions (mm): 600x575x910
- KRISBOW Mesin Pengikat Tali Kardus Otomatisatribut:
- Item: Strapping Machine
- Milton Roy Dosing Pump PD Series (Pompa Kimia)Deskripsi:Dosing Pump LMI Milton Roy PD013-708NI adalah pompa dosing kimia yang digunakan untuk kapasitas 0,95 liter per jam pada tekanan kerja hingga 17,3 bar. Pompa Dosing Kimia LMI Milton Roy PD013-708NI ini adalah model dan teknologi baru terbaru yang dirancang untuk injeksi kimia lebih ekonomis yang memiliki panjang stroke dapat diatur secara manual. Pompa Injeksi Kimia LMI Milton Roy PD013-708NI ini dirancang secara tertutup untuk memberikan perlindungan terhadap kondisi kelembaban dan korosif dan memiliki konstruksi dan daya tahan kualitas tinggi.
- HOZAN Sheet Metal Bender (Penjepit Pipa)atribut:
- Bending Ability (mm): Iron plate 0.6 / Aluminium plate 1.5
- Total Length (mm): 510
Daftar Harga mesin roll Terbaru October 2026
| KRISBOW Mesin Slip Rol Elektrik | Rp43.999.900 |
| Non Brand Shim Plate | Rp889.900 |
| KRISBOW Mesin Slip Rol | Rp3.799.900 |
| ALDO Pemotong Plat 3in1 | Rp18.999.900 |
| KRISBOW Mesin Potong Tekuk & Roll | Rp14.999.900 |
| DEWALT Rotary Hammer (Mesin Bor Bobok Beton) | Rp2.999.900 |
| SEKISUI Solvent Cement (Lem Pipa PVC) | Rp99.900 |
| JET Mill Drill | Rp179.999.900 |
| Future Star Rebar Machine Bending | Rp22.999.900 |
| Lippro Brass Hammer (Palu Kuningan) | Rp469.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)
























































































































































/dcP107754480-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Produk%20untuk%20Pipa/Lem%20PVC/SEKISUI%20Solvent%20Cement%20(Lem%20Pipa%20PVC)/P102236826-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Penutup%20Kepala%20Anti%20Debu/JET%20Mill%20Drill/llP109326777-1.jpg)

/dcP103206480-2.jpg)
/0cP101006012-2.jpg)
/4dP102037157-2.jpg)


/32P104568110-2.jpg)
/KRISBOW%20Mesin%20Pengikat%20Tali%20Kardus%20Otomatis/5sP103950208-2.jpg)
/crP108496459-1.jpg)
/2dP102909085-2.jpg)
/P102024553-1.jpg)
/knP106094743-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)